1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
RSB-BM RECIPS ALL-PURP CUT 12"X3/4"X0.050" 10/14T
Reciprocating Saw Blade - Bi-Metal, TPI: 6, 12.0000 in Long
MI ITEM #
12483194
MFR #
RSB-BM RECIPS ALL-PURP CUT 12"X3/4"X0.050" 10/14T
Price
$8.51
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Reciprocating Saw Blades
GREENFIELD INDUSTRIES RSB-BM RECIPS ALL-PURP CUT 12"X3/4"X0.050" 10/14T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
RSB-BM RECIPS ALL-PURP CUT 12"X3/4"X0.050" 10/14T
Reciprocating Saw Blade - Bi-Metal, TPI: 6, 12.0000 in Long
MI ITEM #
12483194
MFR #
RSB-BM RECIPS ALL-PURP CUT 12"X3/4"X0.050" 10/14T
Mfr description
C30182 RSB-BM RECIPS ALL-PURP CUT 12"X3/
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$8
.51
/each
Add to Cart
Specifications
Dimensions
Length
12.0000 in
Thickness
0.0500 in
Width
0.7500 in
Details
Blade Tip Style
RSB-BM
Cutting Material
Bi-Metal
Material Cut
Metal, Plastic, Wood
Tpi
6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items