Motion
C30187
Reciprocating Saw Blade - Bi-Metal, TPI: 8, 12.0000 in Long
Mi Item #12483199
MFR #C30187
Price$45.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reciprocating Saw Blade - Bi-Metal, TPI: 8, 12.0000 in Long
Mi Item #12483199
MFR #C30187

Mfr description
C30187 RSB-CT RECIPS CARB TIPPED 12X1X0.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.53/each

Specifications

Dimensions

  • Length
    12.0000 in
  • Thickness
    0.0500 in
  • Width
    1.0000 in

Details

  • Blade Tip Style
    RSB-CT
  • Cutting Material
    Bi-Metal
  • Material Cut
    And Angle Iron, Black Iron Pipe, Cast Iron, EMT Conduit, Ferrous Metals, Metal Alloys, Rebar, Rubber, Stainless Steel, Steel Plate, Steel Studs, Threaded Rod
  • Tpi
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)