Motion
C30518
0.2813 in, High Speed Steel Material
MI ITEM #12483203
MFR #C30518
Your Price$9.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2813 in, High Speed Steel Material
MI ITEM #12483203
MFR #C30518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.99/each(List $11.49)

Overview

Mfr description
C30518 1880 9/32 ML LH COBALT

Specifications

  • Drill Bit Size
    0.2813 in
  • Flute Length
    2.2500 in
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text