Motion
C30522
0.3438 in, High Speed Steel Material
Mi Item #12483204
MFR #C30522
Price$14.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3438 in, High Speed Steel Material
Mi Item #12483204
MFR #C30522

Mfr description
C30522 1880 11/32 ML LH COBALT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.03/each

Specifications

Dimensions

  • Drill Bit Size
    0.3438 in
  • Flute Length
    2.6250 in

Details

  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)