Motion
C30532
0.5000 in, High Speed Steel Material
MI ITEM #12483209
MFR #C30532
Your Price$29.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5000 in, High Speed Steel Material
MI ITEM #12483209
MFR #C30532

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$29.59/each(List $31.16)

Overview

Mfr description
C30532 1880 1/2 ML LH COBALT

Specifications

  • Drill Bit Size
    0.5000 in
  • Flute Length
    3.3750 in
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought