Motion
C34067
C34067 STYLE 4500 HSS ANNULAR CUTTER 1X
MI ITEM #12483704
MFR #C34067
List Price$82.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C34067 STYLE 4500 HSS ANNULAR CUTTER 1X
MI ITEM #12483704
MFR #C34067

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.85/each for your price

Overview

Mfr description
C34067 STYLE 4500 HSS ANNULAR CUTTER 1"X

Specifications

  • Cutter Diameter
    1 in
  • Material
    High Speed Steel
  • Shank Diameter
    3/4 in
  • Overall Length
    2.3700 in
  • Bit Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text