1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
C42932
High Speed Steel Material, Single End, 1.0000 in Mill Diameter, 4 Flutes, 6.0000 in Length of Cut
MI ITEM #
12484183
MFR #
C42932
Your Price
$281.62
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
GREENFIELD INDUSTRIES C42932
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
C42932
High Speed Steel Material, Single End, 1.0000 in Mill Diameter, 4 Flutes, 6.0000 in Length of Cut
MI ITEM #
12484183
MFR #
C42932
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$281.62
/each
(List
$323.86
)
Qty
Add to Cart
Overview
Mfr description
C42932 1 INCH 558RH 4F
Specifications
Mill Diameter
1.0000 in
Mill Material
High Speed Steel
Length of Cut
6.0000 in
Number Of Flutes
4
Shank Diameter
1.0000 in
Single Or Double End
Single
Straight Or Spiral Flute
Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data