Motion
C43050
Hole Saw - 5.5000 in Saw Diameter
Mi Item #12484237
MFR #C43050
Price$108.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw - 5.5000 in Saw Diameter
Mi Item #12484237
MFR #C43050

Mfr description
C43050 1881 5-1/2" HOLE SAW CARBIDE TIPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.10/each

Specifications

Dimensions

  • Saw Diameter  
    5.5000 in

Details

  • Finish Coating
    Painted
  • Material
    Bi-Metal Carbide Tipped
  • TPI/Number of Teeth
    3 tpi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)