Motion
C43160
Combination Hand Tool Set - 9 Pcs
Mi Item #12484325
MFR #C43160
Price$138.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Hand Tool Set - 9 Pcs
Mi Item #12484325
MFR #C43160

Mfr description
C43160 FGHK 9 PC PLUMBER'S KIT FLEAM GRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.40/each

Specifications

Dimensions

  • Fractional Sizes
    9/16 in to 6 in

Details

  • Accessories
    Mandrels, Arbors, Adaptor
  • Additional Details
    9-piece Plumbers Kit includes two mandrels/arbors and one adaptor, M42 Cobalt Steel, Cutting Depth, 1-7/8 in
  • Finish
    Fleam Ground
  • Includes
    9-piece Plumbers Kit includes two mandrels/arbors and one adaptor
  • Measurement Type
    Imperial
  • Number Of Tools In Set
    9
  • Specific Tools Included
    Hole Saws, Mandrels, Arbors, Adaptor
  • Tool Kit Type
    Plumber
  • Tool Set General Category
    Hole Saw Kit
  • Tool Set Specific Type
    Plumber's Hole Saw Kit
  • Tool Type
    Hole Saw Set
  • Tool Type Included
    Hole Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)