Motion
C46361
Countersink - 90 ° Angle, 3 Flutes, 0.1875 in Shank Dia., Carbide Material
Mi Item #12484389
MFR #C46361
Price$49.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 3 Flutes, 0.1875 in Shank Dia., Carbide Material
Mi Item #12484389
MFR #C46361

Mfr description
C46361 STYLE 110C3 3 FLUTE CARBIDE 90-DE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.67/each

Specifications

Dimensions

  • Included Angle
    90 °
  • Overall Length
    2.0000 in, 50.80 mm
  • Shank Diameter
    0.1875 in

Details

  • Centerline Angle
    90 °
  • Countersink Angle
    90 °
  • Countersink Application
    Chamfering and Deburring
  • Countersink Finish Coating
    Bright
  • Countersink Material
    Carbide
  • Finish Coating
    Bright
  • Material
    Carbide
  • Material Grade
    Carbide
  • Number Of Flutes
    3
  • Series
    110C3
  • Shank Material
    Carbide
  • Single Or Double End
    Single End
  • Type
    Three Flute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)