Motion
C46370
Countersink - 60 ° Angle, 6 Flutes, 0.2500 in Shank Dia., Carbide Material
Mi Item #12484398
MFR #C46370
Price$69.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 60 ° Angle, 6 Flutes, 0.2500 in Shank Dia., Carbide Material
Mi Item #12484398
MFR #C46370

Mfr description
C46370 STYLE 110C6 6 FLUTE CARBIDE 60-DE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.14/each

Specifications

Dimensions

  • Included Angle
    60 °
  • Overall Length
    2.0000 in, 50.80 mm
  • Shank Diameter
    0.2500 in

Details

  • Centerline Angle
    60 °
  • Countersink Angle
    60 °
  • Countersink Application
    Chamfering and Deburring
  • Countersink Finish Coating
    Bright
  • Countersink Material
    Carbide
  • End Type
    Single End
  • Finish Coating
    Bright
  • Material
    Carbide
  • Material Grade
    Carbide
  • Number Of Flutes
    6
  • Pilot Type
    No Pilot
  • Series
    110C6
  • Shank Material
    Carbide
  • Single Or Double End
    Single End
  • Type
    Six Flute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)