Motion
C46380
Countersink - 82 ° Angle, 6 Flutes, 0.2500 in Shank Dia., Carbide Material
Mi Item #12484408
MFR #C46380
Price$119.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 82 ° Angle, 6 Flutes, 0.2500 in Shank Dia., Carbide Material
Mi Item #12484408
MFR #C46380

Mfr description
C46380 STYLE 110C6 6 FLUTE CARBIDE 82-DE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.94/each

Specifications

Dimensions

  • Included Angle
    82 °
  • Overall Length
    2.8750 in, 73.02 mm
  • Shank Diameter
    0.2500 in

Details

  • Centerline Angle
    82 °
  • Countersink Angle
    82 °
  • Countersink Finish Coating
    Bright
  • Countersink Material
    Carbide
  • Finish Coating
    Bright
  • Material
    Carbide
  • Material Grade
    Carbide
  • Number Of Flutes
    6
  • Series
    110C6
  • Shank Material
    Carbide
  • Type
    Six Flute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)