Motion
C54738
MI ITEM #12484643
MFR #C54738
Your Price$29.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12484643
MFR #C54738

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.14/each(List $33.51)

Overview

Mfr description
C54738 1/2-20 NF GH3 4F PLG 1002/902

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1/2-13
  • Thread Length

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text