Motion
C54865
Hand Tap - 1002 Series, M20x2.5 mm Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #12484648
MFR #C54865
Price$136.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1002 Series, M20x2.5 mm Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #12484648
MFR #C54865

Mfr description
C54865 M20X2.5 HS G D7 4F PLUG TAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.88/each

Specifications

Dimensions

  • Overall Length
    4.4688 in
  • Shank Diameter
    0.6520 in
  • Table Length
    4.4688 in
  • Tapping Depth
    1.5000 in
  • Thread Length  
    2.0000 in
  • Thread Size
    M20x2.5 mm

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    1002
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D7
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)