Motion
C60311
Ball End Mill - 0.2500 in Mill Dia., 0.3750 in Cutting Length, 0.3750 in Shank Dia., 3.5000 in, 88.90 mm Overall Length
Mi Item #12484878
MFR #C60311
Price$142.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 0.2500 in Mill Dia., 0.3750 in Cutting Length, 0.3750 in Shank Dia., 3.5000 in, 88.90 mm Overall Length
Mi Item #12484878
MFR #C60311

Mfr description
C60311 1/4X3/8X5/8X3 1/2 4FLT DE BALL G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.89/each

Specifications

Dimensions

  • Length of Cut  
    0.3750 in
  • Mill Diameter  
    0.2500 in
  • Overall Length
    3.5000 in, 88.90 mm
  • Reach Length
    0.6250 in
  • Shank Diameter  
    0.3750 in

Details

  • Number Of Flutes  
    4
  • Single Or Double End  
    Double End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)