Motion
C60932
Ball End Mill - Carbide Material, 0.2500 in Shank Dia.
Mi Item #12485151
MFR #C60932
Price$55.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - Carbide Material, 0.2500 in Shank Dia.
Mi Item #12485151
MFR #C60932

Mfr description
C60932 13/64X1/4X5/8X2 1/2 2FLT GP BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.22/each

Specifications

Dimensions

  • Shank Diameter  
    0.2500 in

Details

  • Finish Coating
    Bright
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)