Motion
C60934
Ball End Mill - CEM-SE-2B Series, Carbide Material, 0.2500 in Shank Dia.
Mi Item #12485153
MFR #C60934
Price$55.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - CEM-SE-2B Series, Carbide Material, 0.2500 in Shank Dia.
Mi Item #12485153
MFR #C60934

Mfr description
C60934 CEM-SE2B 15/64X3/4X2 1/2 2FLSE GP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.93/each

Specifications

Dimensions

  • Shank Diameter  
    0.2500 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    Bright
  • Flute Type
    2 Flute
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Series
    CEM-SE-2B
  • Single Or Double End  
    Single End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)