Overview
Mfr description
C60941 9/32X5/16X7/8X2 1/2 2FLT GP BALL
Specifications
- Finish CoatingBright
- Length of Cut
- Number Of Flutes
- Single Or Double End
- Straight Or Spiral FluteSpiral
- Center CuttingYes
- Overall Length2.5000 in, 63.50 mm
- Shank TypeStraight
- MaterialCarbide
- Flute TypeSpiral
- Cutting DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data