Motion
C60947
Ball End Mill - CEM-SE-2B Series, Carbide Material, 0.3750 in Shank Dia.
MI ITEM #12485166
MFR #C60947
Price$84.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - CEM-SE-2B Series, Carbide Material, 0.3750 in Shank Dia.
MI ITEM #12485166
MFR #C60947

Mfr description
C60947 3/8X3/8X1X2 1/2 2FLT GP BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.92/each

Specifications

Dimensions

  • Shank Diameter  
    0.3750 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    Bright
  • Flute Type
    2 Flute
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Series
    CEM-SE-2B
  • Single Or Double End  
    Single End
  • Spherical End
    Ball Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)