Motion
C60949
Ball End Mill - General Purpose Series, Carbide Material, 0.3750 in Shank Dia.
Mi Item #12485168
MFR #C60949
Price$138.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - General Purpose Series, Carbide Material, 0.3750 in Shank Dia.
Mi Item #12485168
MFR #C60949

Mfr description
C60949 3/8X3/8X1 3/4X4 2FLT GP BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.22/each

Specifications

Dimensions

  • Shank Diameter  
    0.3750 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    Bright
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Series
    General Purpose
  • Single Or Double End  
    Single End
  • Spherical End
    Ball Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)