Specifications
Details
- Center CuttingYes
- Finish CoatingBright
- Flute Type2 Flute
- MaterialCarbide
- Material GradeSolid Carbide
- Mill MaterialCarbide
- Number Of Flutes2
- SeriesGeneral Purpose
- Single Or Double EndSingle End
- Spherical EndBall Nose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)