Motion
C60969
Ball End Mill - 0.8750 in Mill Dia., 1.5000 in Cutting Length, 0.8750 in Shank Dia., 4.0000 in, 101.60 mm Overall Length
Mi Item #12485188
MFR #C60969
Price$661.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 0.8750 in Mill Dia., 1.5000 in Cutting Length, 0.8750 in Shank Dia., 4.0000 in, 101.60 mm Overall Length
Mi Item #12485188
MFR #C60969

Mfr description
C60969 7/8X7/8X1 1/2X4 2FLT GP BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$661.35/each

Specifications

Dimensions

  • Length of Cut  
    1.5000 in
  • Mill Diameter  
    0.8750 in
  • Overall Length
    4.0000 in, 101.60 mm
  • Shank Diameter  
    0.8750 in

Details

  • Number Of Flutes  
    2
  • Single Or Double End  
    Single End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)