Motion
C60974
Ball End Mill - General Purpose Series, Carbide Material
Mi Item #12485193
MFR #C60974
Price$1,178.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - General Purpose Series, Carbide Material
Mi Item #12485193
MFR #C60974

Mfr description
C60974 1X1X3X6 2FLT GP BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,178.01/each

Specifications

Details

  • Center Cutting
    Yes
  • Finish Coating
    Bright
  • Flute Type
    2 Flute
  • Material
    Carbide
  • Material Grade
    Solid Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    2
  • Series
    General Purpose
  • Single Or Double End  
    Single End
  • Spherical End
    Ball Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)