Motion
C60999
Spiral Point Tap - 1011 Series, HSS Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, UNF
Mi Item #12485194
MFR #C60999
Price$107.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 1011 Series, HSS Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, UNF
Mi Item #12485194
MFR #C60999

Mfr description
C60999 3/4-16 NF GH3 3FL 1011/908
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.39/each

Specifications

Dimensions

  • Thread Length  
    0.4400 in | 11.18 mm
  • Thread Size
    19.05 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    H3
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Bright
  • Material
    HSS
  • Material Application
    Aluminum, Cast Iron, Stainless Steel, Steel
  • Number Of Flutes  
    3
  • Series
    1011
  • Tap Style
    Spiral Point
  • Tap Type
    Machine Screw
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
  • Through Coolant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)