Motion
0411 10-32UNF SP PT PLUG TAP

GREENFIELD INDUSTRIES
0411 10-32UNF SP PT PLUG TAP

High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes
Mi Item #12485477
MFR #0411 10-32UNF SP PT PLUG TAP
Price$9.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENFIELD INDUSTRIES
0411 10-32UNF SP PT PLUG TAP

High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes
Mi Item #12485477
MFR #0411 10-32UNF SP PT PLUG TAP

Mfr description
C62156 #10-32NF H3 2FL GP PLUG SPIRAL PO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.60/each

Specifications

Dimensions

  • Thread Size
    10.0000

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Thread Limit/Fit  
    H3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)