Motion
C63510
Ball End Mill - 0.5000 in Mill Dia., 1.5000 in Cutting Length, 0.5000 in Shank Dia., 4.0000 in, 101.60 mm Overall Length
Mi Item #12485626
MFR #C63510
Price$35.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 0.5000 in Mill Dia., 1.5000 in Cutting Length, 0.5000 in Shank Dia., 4.0000 in, 101.60 mm Overall Length
Mi Item #12485626
MFR #C63510

Mfr description
C63510 1/32X1/8X1/8X1 1/2 4FL BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.10/each

Specifications

Dimensions

  • Length of Cut  
    1.5000 in
  • Mill Diameter  
    0.5000 in
  • Overall Length
    4.0000 in, 101.60 mm
  • Shank Diameter  
    0.5000 in

Details

  • Flute Type
    4 Flute
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Single Or Double End  
    Single End
  • Spherical End
    Ball Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)