Motion
C63513
Ball End Mill - Carbide Material, 0.1250 in Shank Dia.
Mi Item #12485629
MFR #C63513
Price$39.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - Carbide Material, 0.1250 in Shank Dia.
Mi Item #12485629
MFR #C63513

Mfr description
C63513 1/16X1/8X1/8X1 1/2 4FL BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.04/each

Specifications

Dimensions

  • Shank Diameter  
    0.1250 in

Details

  • Finish Coating
    Bright
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)