Motion
C63515
Ball End Mill - General Purpose Series, Carbide Material, 0.1250 in Shank Dia.
MI ITEM #12485631
MFR #C63515
Price$35.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - General Purpose Series, Carbide Material, 0.1250 in Shank Dia.
MI ITEM #12485631
MFR #C63515

Mfr description
C63515 5/64X1/8X1/4X1 1/2 4FL BALL GP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.02/each

Specifications

Dimensions

  • Shank Diameter  
    0.1250 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    Bright
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    General Purpose
  • Single Or Double End  
    Single End
  • Spherical End
    Ball Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)