Motion
C63516
Ball End Mill - 0.0938 in Mill Dia., 0.1250 in Cutting Length, 0.3750 in Shank Dia., 1.5000 in, 38.10 mm Overall Length
Mi Item #12485632
MFR #C63516
Price$30.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 0.0938 in Mill Dia., 0.1250 in Cutting Length, 0.3750 in Shank Dia., 1.5000 in, 38.10 mm Overall Length
Mi Item #12485632
MFR #C63516

Mfr description
C63516 3/32X1/8X3/8X1 1/2 4FL BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.98/each

Specifications

Dimensions

  • Length of Cut  
    0.1250 in
  • Mill Diameter  
    0.0938 in
  • Overall Length
    1.5000 in, 38.10 mm
  • Shank Diameter  
    0.3750 in

Details

  • Number Of Flutes  
    4
  • Single Or Double End  
    Single End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)