Specifications
Dimensions
- Shank Diameter0.1875 in
Details
- Center CuttingYes
- Finish CoatingBright
- MaterialCarbide
- Mill MaterialCarbide
- Number Of Flutes4
- SeriesCEM-SE-4B
- Single Or Double EndSingle End
- Spherical EndBall Nose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)