Motion
C63535
Ball End Mill - CEM-SE-4B Series, Carbide Material, 0.2500 in Mill Dia., 0.5000 in Cutting Length, 0.2500 in Shank Dia., 2.0000 in, 50.80 mm Overall Length
Mi Item #12485651
MFR #C63535
Price$52.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - CEM-SE-4B Series, Carbide Material, 0.2500 in Mill Dia., 0.5000 in Cutting Length, 0.2500 in Shank Dia., 2.0000 in, 50.80 mm Overall Length
Mi Item #12485651
MFR #C63535

Mfr description
C63535 1/4X1/4X1/2X2 4FL BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.95/each

Specifications

Dimensions

  • Length of Cut  
    0.5000 in
  • Mill Diameter  
    0.2500 in
  • Overall Length
    2.0000 in, 50.80 mm
  • Shank Diameter  
    0.2500 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    Bright
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    CEM-SE-4B
  • Single Or Double End  
    Single End
  • Spherical End
    Ball Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)