Motion
C63553
Ball End Mill - CEM-SE-4B Series, Carbide Material, 0.4375 in Shank Dia.
Mi Item #12485669
MFR #C63553
Price$126.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - CEM-SE-4B Series, Carbide Material, 0.4375 in Shank Dia.
Mi Item #12485669
MFR #C63553

Mfr description
C63553 25/64X7/16X7/8X2.5 4FL BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.63/each

Specifications

Dimensions

  • Shank Diameter  
    0.4375 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    Bright
  • Flute Type
    4 Flute
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    CEM-SE-4B
  • Single Or Double End  
    Single End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)