Motion
C63566
Ball End Mill - 0.6250 in Mill Dia., 0.7500 in Cutting Length, 0.6250 in Shank Dia., 3.7500 in, 95.25 mm Overall Length
Mi Item #12485682
MFR #C63566
Price$260.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 0.6250 in Mill Dia., 0.7500 in Cutting Length, 0.6250 in Shank Dia., 3.7500 in, 95.25 mm Overall Length
Mi Item #12485682
MFR #C63566

Mfr description
C63566 5/8X5/8X3/4X3 4FL BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.99/each

Specifications

Dimensions

  • Length of Cut  
    0.7500 in
  • Mill Diameter  
    0.6250 in
  • Overall Length
    3.7500 in, 95.25 mm
  • Shank Diameter  
    0.6250 in

Details

  • Number Of Flutes  
    4
  • Single Or Double End  
    Single End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)