Motion
C63572
Ball End Mill - 0.7500 in Mill Dia., 2.2500 in Cutting Length, 0.7500 in Shank Dia., 5.0000 in, 127 mm Overall Length
Mi Item #12485688
MFR #C63572
Price$554.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 0.7500 in Mill Dia., 2.2500 in Cutting Length, 0.7500 in Shank Dia., 5.0000 in, 127 mm Overall Length
Mi Item #12485688
MFR #C63572

Mfr description
C63572 3/4X3/4X2 1/4X5 4FL BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$554.26/each

Specifications

Dimensions

  • Length of Cut  
    2.2500 in
  • Mill Diameter  
    0.7500 in
  • Overall Length
    5.0000 in, 127 mm
  • Shank Diameter  
    0.7500 in

Details

  • Number Of Flutes  
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)