Motion
C63579
Ball End Mill - 1.0000 in Mill Dia., 1.0000 in Cutting Length, 1.0000 in Shank Dia., 6.0000 in, 152.40 mm Overall Length
Mi Item #12485695
MFR #C63579
Price$1,178.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 1.0000 in Mill Dia., 1.0000 in Cutting Length, 1.0000 in Shank Dia., 6.0000 in, 152.40 mm Overall Length
Mi Item #12485695
MFR #C63579

Mfr description
C63579 1X1X3X6 4FL BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,178.01/each

Specifications

Dimensions

  • Length of Cut  
    1.0000 in
  • Mill Diameter  
    1.0000 in
  • Overall Length
    6.0000 in, 152.40 mm
  • Shank Diameter  
    1.0000 in

Details

  • Number Of Flutes  
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)