Motion
C64949
Combination Drill & Tap - 0450 Series, High Speed Steel Material, Bright Finish, UNC, 2 Flutes
MI ITEM #12485708
MFR #C64949
Price$47.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Drill & Tap - 0450 Series, High Speed Steel Material, Bright Finish, UNC, 2 Flutes
MI ITEM #12485708
MFR #C64949

Mfr description
C64949 1/4-20NC 0450 2FL COMB TAP & DRIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.35/each

Specifications

Dimensions

  • Thread Length
    0.7812 in
  • Thread Size
    1/4 in-20

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Series
    0450
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)