Specifications
Dimensions
- Thread Length0.5000 in
- Thread Size#8-32
Details
- Finish CoatingBright
- MaterialHigh Speed Steel
- Number Of Flutes2
- Series0450
- Thread StandardUNC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)