Motion
C66005
0.1250 in, High Speed Steel Material, 1.6250 in Flute, 135 ° Point Angle
Mi Item #12485733
MFR #C66005
Price$2.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1250 in, High Speed Steel Material, 1.6250 in Flute, 135 ° Point Angle
Mi Item #12485733
MFR #C66005

Mfr description
C66005 1501-TT 1/8 HS-CO JOBBER DRILL 13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.97/each

Specifications

Dimensions

  • Drill Bit Size  
    0.1250 in
  • Flute Length  
    1.6250 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)