Motion
C66015
0.2813 in, High Speed Steel Material, 2.9375 in Flute, 135 ° Point Angle
Mi Item #12485743
MFR #C66015
Price$6.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2813 in, High Speed Steel Material, 2.9375 in Flute, 135 ° Point Angle
Mi Item #12485743
MFR #C66015

Mfr description
C66015 1501-TT 9/32 HS-CO JOBBER DRILL 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.96/each

Specifications

Dimensions

  • Drill Bit Size  
    0.2813 in
  • Flute Length  
    2.9375 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)