Motion
C66017
0.3125 in, High Speed Steel Material, 3.1875 in Flute, 135 ° Point Angle
Mi Item #12485745
MFR #C66017
Price$8.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3125 in, High Speed Steel Material, 3.1875 in Flute, 135 ° Point Angle
Mi Item #12485745
MFR #C66017

Mfr description
C66017 1501-TT 5/16 HS-CO JOBBER DRILL 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.80/each

Specifications

Dimensions

  • Drill Bit Size  
    0.3125 in
  • Flute Length  
    3.1875 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)