Motion
C68007
0.1719 in, High Speed Steel Material, 2.1250 in Flute, 118 ° Point Angle
Mi Item #12485931
MFR #C68007
Price$1.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1719 in, High Speed Steel Material, 2.1250 in Flute, 118 ° Point Angle
Mi Item #12485931
MFR #C68007

Mfr description
C68007 11/64 1600 HS BLKOX GP JOB DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.42/each

Specifications

Dimensions

  • Drill Bit Size  
    0.1719 in
  • Flute Length  
    2.1250 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)