Motion
C68010
0.2188 in, High Speed Steel Material, 2.5000 in Flute, 118 ° Point Angle
Mi Item #12485934
MFR #C68010
Price$1.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2188 in, High Speed Steel Material, 2.5000 in Flute, 118 ° Point Angle
Mi Item #12485934
MFR #C68010

Mfr description
C68010 7/32 1600 HS BLKOX GP JOB DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.96/each

Specifications

Dimensions

  • Drill Bit Size  
    0.2188 in
  • Flute Length  
    2.5000 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)