Motion
C68019
0.3594 in, High Speed Steel Material, 3.5000 in Flute, 118 ° Point Angle
Mi Item #12485943
MFR #C68019
Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3594 in, High Speed Steel Material, 3.5000 in Flute, 118 ° Point Angle
Mi Item #12485943
MFR #C68019

Mfr description
C68019 23/64 1600 HS BLKOX GP JOB DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.85/each

Specifications

Dimensions

  • Drill Bit Size  
    0.3594 in
  • Flute Length  
    3.5000 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)