1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
C68021
0.3906 in, High Speed Steel Material, 3.7500 in Flute, 118 ° Point Angle
MI ITEM #
12485945
MFR #
C68021
Your Price
$5.40
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES C68021
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
C68021
0.3906 in, High Speed Steel Material, 3.7500 in Flute, 118 ° Point Angle
MI ITEM #
12485945
MFR #
C68021
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$5.40
/each
(List
$6.21
)
Qty
Add to Cart
Overview
Mfr description
C68021 25/64 1600 HS BLKOX GP JOB DRILL
Specifications
Drill Bit Size
0.3906 in
Flute Length
3.7500 in
Material
High Speed Steel
Point Angle
118 °
Point Type
Radial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data