Motion
C68026
0.4688 in, High Speed Steel Material, 4.3125 in Flute, 118 ° Point Angle
Mi Item #12485950
MFR #C68026
Price$8.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.4688 in, High Speed Steel Material, 4.3125 in Flute, 118 ° Point Angle
Mi Item #12485950
MFR #C68026

Mfr description
C68026 15/32 1600 HS BLKOX GP JOB DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.10/each

Specifications

Dimensions

  • Drill Bit Size  
    0.4688 in
  • Flute Length  
    4.3125 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    118 °
  • Point Type
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)