1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
C68352
0.1406 in, High Speed Steel Material, 1.7500 in Flute, 135 ° Point Angle
MI ITEM #
12486096
MFR #
C68352
List Price
$2.70
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES C68352
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
C68352
0.1406 in, High Speed Steel Material, 1.7500 in Flute, 135 ° Point Angle
MI ITEM #
12486096
MFR #
C68352
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
C68352 9/64 1603 COBALT HD JOB DRILL
Specifications
Drill Bit Size
0.1406 in
Flute Length
1.7500 in
Material
High Speed Steel
Point Angle
135 °
Point Type
Split
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data