Motion
C68469
Mechanic Drill Bit - 11/64 in Drill, 1-13/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material
Mi Item #12486212
MFR #C68469
Price$2.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 11/64 in Drill, 1-13/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material
Mi Item #12486212
MFR #C68469

Mfr description
C68469 11/64 1620 HS S/P BLK&GLD MECH LG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.25/each

Specifications

Dimensions

  • Diameter
    0.1719 in, 4.37 mm
  • Drill Bit Size
    11/64 in
  • Drilling Depth
    1.8125 in, 46.03 mm
  • Flute Length
    1-13/16 in
  • Number of Hole Sizes
    1
  • Overall Length
    2.8750 in, 73.02 mm
  • Shank Length
    1.0625 in, 26.99 mm

Details

  • Bit Type
    Mechanics Length
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Double Margin
    No
  • Flute Type
    Standard Helix
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    1620
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    Mechanics Length
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)