Motion
C68507
Screw Machine Length Drill Bit - 5/16 in, High Speed Steel Material, 1-5/8 in Flute, 135 ° Point Angle, 2.8125 in, 71.44 mm Overall Length
Mi Item #12486250
MFR #C68507
Price$3.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 5/16 in, High Speed Steel Material, 1-5/8 in Flute, 135 ° Point Angle, 2.8125 in, 71.44 mm Overall Length
Mi Item #12486250
MFR #C68507

Mfr description
C68507 5/16 1621 HS BLKOX HD SCRW MACH L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.89/each

Specifications

Dimensions

  • Diameter
    0.3125 in, 7.94 mm
  • Drill Bit Size
    5/16 in
  • Drilling Depth
    1.6250 in, 41.27 mm
  • Flute Length
    1-5/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    2.8125 in, 71.44 mm
  • Shank Length
    1.1875 in, 30.16 mm

Details

  • Bit Type
    Screw Machine
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Double Margin
    No
  • Drill Bit Diameter Tolerance
    Per ASME B94.11M
  • Drill Bit Finish
    Black Oxide
  • Flute Type
    Standard Helix
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    1621
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    ASME B94.11M
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)