Motion
C68517
Screw Machine Length Drill Bit - 15/32 in, High Speed Steel Material, 2-1/8 in Flute, 135 ° Point Angle, 3.6250 in, 92.07 mm Overall Length
Mi Item #12486260
MFR #C68517
Price$9.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 15/32 in, High Speed Steel Material, 2-1/8 in Flute, 135 ° Point Angle, 3.6250 in, 92.07 mm Overall Length
Mi Item #12486260
MFR #C68517

Mfr description
C68517 15/32 1621 HS BLKOX HD SCRW MACH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.32/each

Specifications

Dimensions

  • Diameter
    0.4688 in, 11.91 mm
  • Drill Bit Size
    15/32 in
  • Drilling Depth
    2.1250 in, 53.97 mm
  • Flute Length
    2-1/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    3.6250 in, 92.07 mm
  • Shank Length
    1.5000 in, 38.10 mm

Details

  • Bit Type
    Screw Machine
  • Drill Bit Diameter Tolerance
    Per ASME B94.11M
  • Drill Bit Finish
    Black Oxide
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    1621
  • Shank Type
    Straight
  • Specification
    ASME B94.11M
  • Spiral Cut
    Right Hand
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)