Motion
C68660
Reduced Shank Drill Bit - 61/64 in, 6.0000 in, 152.40 mm OAL
Mi Item #12486318
MFR #C68660
Price$43.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 61/64 in, 6.0000 in, 152.40 mm OAL
Mi Item #12486318
MFR #C68660

Mfr description
C68660 61/64 1680 HS BLCK 1/2IN RND SHK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.43/each

Specifications

Dimensions

  • Diameter
    0.9531 in, 24.21 mm
  • Drill Bit Size
    61/64 in
  • Flute Length
    3-1/8 in
  • Overall Length
    6.0000 in, 152.40 mm

Details

  • Bit Type
    Silver & Deming
  • Drill Bit Finish
    Black Oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Series
    1680
  • Shank Type
    Reduced Shank
  • Specification
    Silver & Deming
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)